Page 1 of 63

Next

Compare
FX 3E SLEEVE W/SEAL

COMPARE

FX 3E SLEEVE W/SEAL

Description
FX 3E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3E-SLEEVE-W/SEAL

BDI # 23187238

Features

Component: Sleeve Assembly
Width - Millimeter: 187.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 135700In-Lbs
Width - Inch: 7.37

Price Inventory : In stock
Loading Price
QTY
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23172BC3

COMPARE

23172BC3

Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM

NTN

Part # 23172BC3

BDI # 1200168

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260 CCK/C4W33

COMPARE

23260 CCK/C4W33

Description
23260 CCK/C4W33 SPHR ROLLER BRG

SKF

Part # 23260 CCK/C4W33

BDI # 1247873

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1090TGVCOVER

COMPARE

PHE 1090TGVCOVER

Description
PHE 1090TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1090TGVCOVER

BDI # 1281906

Features

Component: Vertical Split Cover
Width - Millimeter: 190
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 9.134

Outside Diameter - Millimeter: 232
Other Features: Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.48

Price Inventory : Available to order
Loading Price
QTY