Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 122

Next

Compare
23264 CC/W33

COMPARE

23264 CC/W33

Description
23264 CC/W33 SPHERICAL ROLLER BEARING ; 320MMX580MMX208MM DOUBLE ROW

SKF

Part # 23264 CC/W33

BDI # 1247880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
VSX125-R SPACER ELEMENT VIVA 7392706X

COMPARE

VSX125-R SPACER ELEMENT VIVA 7392706X

Description
VSX125-R SPACER ELEMENT VIVA 7392706X ; NON-RETURNABLE

REXNORD

Part # VSX125-R EX SPACER ELEMNT

BDI # 18146750

Features

Component: Spacer Element
Width - Millimeter: 221
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Other Features: Components May or May Not Intermix Among Brands | Extended Spacer Coupling | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 105Nm
Width - Inch: 8.701

Price Inventory : Request a quotation
Loading Price
QTY
23264 CCK/W33

COMPARE

23264 CCK/W33

Description
23264 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23264 CCK/W33

BDI # 1417395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23264EMBW507C08

COMPARE

23264EMBW507C08

Description
23264EMBW507C08

TIMKEN

Part # 23264EMBW507C08

BDI # 17031508

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23268BL1K

COMPARE

23268BL1K

Description
23268BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23268BL1K

BDI # 17141042

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY