NU 213 ECM
Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1
Part # NU 213 ECM
BDI # 1265472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455477
Number of Rows of Rollers:
Single Row
NP999210-2
Description
NP999210-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # NP999210-2
BDI # 1369060
Features
Component:
Cone
Width - Millimeter:
23.114
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
25.4
Precision Class:
Standard
Basic Number:
NP999210
NJ 308 ECP/C3
Description
NJ 308 ECP/C3 CYLINDRICAL RLR BRG ; 40MM IDX90MM ODX23MM W
Part # NJ 308 ECP/C3
BDI # 1420203
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455181
Number of Rows of Rollers:
Single Row
HM801310-2
Description
HM801310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 29/32" WD
Part # HM801310-2
BDI # 1359335
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.55
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646014
Precision Class:
Standard
Basic Number:
HM801310
36920-2
Description
36920-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-15/16" OD 29/32" WD
Part # 36920-2
BDI # 1338247
Features
Component:
Cup
Width - Millimeter:
23.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
227.025
Global Part Number GPN:
647234
Precision Class:
Standard
Basic Number:
36920