NU 215 ECP
Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1
Part # NU 215 ECP
BDI # 1420031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455494
Number of Rows of Rollers:
Single Row
7215 BECBY
Description
7215 BECBY ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 7215 BECBY
BDI # 1265740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257684
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JM714210-2
Description
JM714210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM714210-2
BDI # 1360796
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120
Other Features:
Medium Duty
Global Part Number GPN:
647653
Precision Class:
Standard
Basic Number:
JM714210
28680-2
Description
28680-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 31/32" WD
Part # 28680-2
BDI # 1424336
Features
Component:
Cone
Width - Millimeter:
24.613
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648331
Precision Class:
Standard
Basic Number:
28680
7309 BECBY
Description
7309 BECBY ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD SINGLE ROW
Part # 7309 BECBY
BDI # 1265757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257592
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)