Page 1 of 97

Next

Compare
5207CFF

COMPARE

5207CFF

Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207CFF

BDI # 662820

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256135
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
MI 20 N

COMPARE

MI 20 N

Description
MI 20 N BEARING INNER RACE ; 1-1/4" BORE 1-1/2" OD 1" WID

MCGILL

Part # 0002030000

BDI # 345325

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592664
Self Aligning: No

Price Inventory : In stock
$ 14.97 / each QTY
7309 BECBP

COMPARE

7309 BECBP

Description
7309 BECBP ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 25MM WD

SKF

Part # 7309 BECBP

BDI # 1418789

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257593
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 150.60 / each QTY
JM205149-2

COMPARE

JM205149-2

Description
JM205149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 28MM WD

TIMKEN

Part # JM205149-2

BDI # 1360674

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649851
Precision Class: Standard
Basic Number: JM205149

Price Inventory : In stock
$ 49.83 / each QTY