Page 1 of 181

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
2MM9108WICRDUL

COMPARE

2MM9108WICRDUL

Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD

TIMKEN

Part # 2MM9108WI DUL

BDI # 1334004

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 659.71 / each QTY
5207CFF

COMPARE

5207CFF

Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207CFF

BDI # 662820

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256135
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY
MR 26 N

COMPARE

MR 26 N

Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID

MCGILL

Part # 5452660000

BDI # 347311

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23055
Self Aligning: No

Price Inventory : In stock
$ 22.76 / each QTY
MI 20 N

COMPARE

MI 20 N

Description
MI 20 N BEARING INNER RACE ; 1-1/4" BORE 1-1/2" OD 1" WID

MCGILL

Part # 0002030000

BDI # 345325

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592664
Self Aligning: No

Price Inventory : In stock
$ 14.97 / each QTY