Page 1 of 10

Next

Compare
NU 217 ECP

COMPARE

NU 217 ECP

Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1

SKF

Part # NU 217 ECP

BDI # 1420040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 234.64 / each QTY
22212 E/C3

COMPARE

22212 E/C3

Description
22212 E/C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E/C3

BDI # 1421695

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 184.23 / each QTY
10R NYL COVER/ELEMENT WRAPFLEX 3701476

COMPARE

10R NYL COVER/ELEMENT WRAPFLEX 3701476

Description
10R NYL COVER/ELEMENT WRAPFLEX 3701476 ; NON-RETURNABLE

REXNORD

Part # 10315332

BDI # 21473843

Features

Component: Element Assembly
Width - Millimeter: 27.94
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.72

Outside Diameter - Millimeter: 94.488
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.1

Price Inventory : In stock
$ 55.01 / each QTY
10R STD FLEX ELEMNT WRAPFLEX 0789007

COMPARE

10R STD FLEX ELEMNT WRAPFLEX 0789007

Description
10R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789007 W/FAST

REXNORD

Part # 10057441

BDI # 18483834

Features

Component: Element Assembly
Width - Millimeter: 27.94
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.72

Outside Diameter - Millimeter: 94.488
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.1

Price Inventory : In stock
$ 36.84 / each QTY
HM88542-2

COMPARE

HM88542-2

Description
HM88542-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 1-3/32" WD

TIMKEN

Part # HM88542-2

BDI # 1359550

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 646701
Precision Class: Standard
Basic Number: HM88542

Price Inventory : In stock
$ 29.41 / each QTY