22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5211W
Description
5211W C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211W C1
BDI # 1345829
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255307
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
47687-2
Description
47687-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 1-5/16" WID
Part # 47687-20024
BDI # 1344721
Features
Component:
Cone
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649036
Precision Class:
Standard
Basic Number:
47687
4535-2
Description
4535-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 4535-20024
BDI # 1343434
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
647124
Precision Class:
Standard
Basic Number:
4535
JM515649-2
Description
JM515649-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 80MM BORE 34MM WID
Part # JM515649-N0000
BDI # 1360752
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
646859
Precision Class:
Standard
Basic Number:
JM515649