MI 36 N
Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID
Part # 0003630000
BDI # 345351
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592700
Self Aligning:
No
3309 A-2Z
Description
3309 A-2Z ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR
Part # 3309 A-2Z
BDI # 1263875
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3214 A/C3
Description
3214 A/C3 ANG CONTACT BALL BEARING ; 70MMX125MMX39.7MM
Part # 3214 A/C3
BDI # 1415521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257994
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
1010G10/51 SLEEVE
Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT
Part # 10011250
BDI # 18104367
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
MR 48 N
Description
MR 48 N NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-1/2" WID
Part # 5454860000
BDI # 347336
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23113
Self Aligning:
No