MC-05-S

COMPARE

MC-05-S

Description
MC-05-S SET SCREW COLLAR ; 5MM SS

CLIMAX METAL

Part # MC-05-S

BDI # 196741

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 6
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 5
Other Features: Corrosion Resistance

Price Inventory : Available to order
$ 5.96 / each QTY
KAA10XL0

COMPARE

KAA10XL0

Description
KDN.KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN

KAYDON

Part # KAA10XL0

BDI # 22924143

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 202.75 / each QTY
B1-13

COMPARE

B1-13

Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS

W. M. BERG

Part # 10567071

BDI # 21463897

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | 0.281" Maximum Width
Cage Material: Stainless Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 59.01 / each QTY