2MM307WICRDUL
Description
2MM307WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 80MM OD
Part # 2MM307WI DUL
BDI # 1333865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7228 BCBM
Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD
Part # 7228 BCBM
BDI # 1418853
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257648
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257436
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
363D-2
Description
363D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3.543" OD 1-21/32" WD
Part # 363D-2
BDI # 1338015
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649381
Precision Class:
Standard
Basic Number:
363
7414 BCBM
Description
7414 BCBM ANG CONTACT BALL BRG ; 70MM BORE 180MM OD 42MM WD
Part # 7414 BCBM
BDI # 1416846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257437
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)