Page 1 of 23

Next

Compare
758-2

COMPARE

758-2

Description
758-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/8" BORE 1.9" WID

TIMKEN

Part # 758-2

BDI # 1350951

Features

Component: Cone
Width - Millimeter: 48.26
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647509
Precision Class: Standard
Basic Number: 758

Price Inventory : In stock
$ 155.25 / each QTY
QJ 232 N2MA

COMPARE

QJ 232 N2MA

Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD

SKF

Part # QJ 232 N2MA

BDI # 1421025

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257374
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 3,489.13 / each QTY
22313 EK/C3

COMPARE

22313 EK/C3

Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK/C3

BDI # 1418917

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 342.21 / each QTY
6018 1

COMPARE

6018 1

Description
6018 1 CHAIN CPLG HUB ; 1" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1

BDI # 623688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 52.28 / each QTY
6018 2 1/4

COMPARE

6018 2 1/4

Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 1/4

BDI # 623700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN: 374981
Hub Diameter - Millimeter: 88.9
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY