5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 322 ECM/C3
Description
NU 322 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM/C3
BDI # 1418633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455848
Number of Rows of Rollers:
Single Row
HM926747-2
Description
HM926747-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1.946" WID
Part # HM926747-2
BDI # 1359787
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648503
Precision Class:
Standard
Basic Number:
HM926747
95925-2;95925-20024
Description
95925-2 ; 95925-20024 TPD RLR BRG CUP ; PRECISION 9-1/4" OD 1-15/16" WD
Part # 95925-2
BDI # 1352969
Features
Component:
Cup
Width - Millimeter:
49.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Global Part Number GPN:
647947
Precision Class:
Standard
Basic Number:
95925
98350-2
Description
98350-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 1-15/16" WID
Part # 98350-2
BDI # 1353102
Features
Component:
Cone
Width - Millimeter:
49.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645873
Precision Class:
Standard
Basic Number:
98350