Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
6
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
5
Other Features:
Corrosion Resistance
B1-13
Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS
Part # 10567071
BDI # 21463897
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | 0.281" Maximum Width
Cage Material:
Stainless Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable