Page 1 of 2

Next

Compare
23026 CC/C3W33

COMPARE

23026 CC/C3W33

Description
23026 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 200MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23026 CC/C3W33

BDI # 1418933

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 794.28 / each QTY
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 566.12 / each QTY
23120 CCK/W33

COMPARE

23120 CCK/W33

Description
23120 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23120 CCK/W33

BDI # 1420091

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 566.12 / each QTY
23936 CC/W33

COMPARE

23936 CC/W33

Description
23936 CC/W33 SPHR ROLLER BRG

SKF

Part # 23936 CC/W33

BDI # 1420725

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,671.39 / each QTY
78549D-2

COMPARE

78549D-2

Description
78549D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-1/2" OD 2.04" WID

TIMKEN

Part # 78549D-2

BDI # 1351292

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 139.7
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 647027
Precision Class: Standard
Basic Number: 78549

Price Inventory : Available to order
$ 343.88 / each QTY