H917840-2
Description
H917840-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 3" BORE 2-3/32" W
Part # H917840-2
BDI # 1357180
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648712
Precision Class:
Standard
Basic Number:
H917840
3729D-2
Description
3729D-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 2-1/16" WD
Part # 3729D-2
BDI # 1338420
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649258
Precision Class:
Standard
Basic Number:
3729
SB 22222 W33 SS
Description
SB 22222 W33 SS SPHERICAL ROLLER BEARING ; 110MMX200MMX53MM
Part # 0322006000
BDI # 344512
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22222 C3 W33 SS
Description
SB 22222 C3 W33 SS SPHERICAL ROLLER BRG ; 110MMX200MMX53MM
Part # 0322066000
BDI # 344506
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6277-2
Description
6277-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 2-1/16" WD
Part # 6277-2
BDI # 1348128
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649920
Precision Class:
Standard
Basic Number:
6277