Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 114

Next

Compare
3312 A/C3

COMPARE

3312 A/C3

Description
3312 A/C3 ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DR OPEN

SKF

Part # 3312 A/C3

BDI # 1415951

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
IR 70X80X54

COMPARE

IR 70X80X54

Description
IR 70X80X54 NEEDLE BEARING INNER RING

SKF

Part # IR 70X80X54

BDI # 1421301

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NU418-XL-M1

COMPARE

NU418-XL-M1

Description
NU418-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU418-XL-M1

BDI # 1164911

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN: 449218
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL185015-A

COMPARE

SL185015-A

Description
SL18 5015 A

INA

Part # 000268976-0000

BDI # 1412449

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449913
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
472D-2

COMPARE

472D-2

Description
472D-2

TIMKEN

Part # 100054970

BDI # 1344395

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 119.99
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648333
Precision Class: Standard
Basic Number: 472

Price Inventory : In stock
Loading Price
QTY