Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 143

Next

Compare
23122EJW33C4

COMPARE

23122EJW33C4

Description
23122EJW33C4

TIMKEN

Part # 23122EJW33C4

BDI # 1424266

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23122KEJW33C4

COMPARE

23122KEJW33C4

Description
23122KEJW33C4 ; POR

TIMKEN

Part # 23122KEJW33C4

BDI # 1424268

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3219 A

COMPARE

3219 A

Description
3219 A ANG CONTACT BALL BEARING ; 95MM BORE 170MM OD 55.6MM WD DR OPEN

SKF

Part # 3219 A

BDI # 1416349

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23030EMW33

COMPARE

23030EMW33

Description
23030EMW33

TIMKEN

Part # 23030EMW33

BDI # 1318094

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
BSF3080DDUHP2BDT

COMPARE

BSF3080DDUHP2BDT

Description
BSF3080DDUHP2BDT BALL SCREW SUPPORT UNIT ; 30MM BOREX80MM ODX56MM W 2-ROW

NSK

Part # BSF3080DDUHP2BDT R BE4L5

BDI # 21731118

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY