22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23032 CCK/C3W33
Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED
Part # 23032 CCK/C3W33
BDI # 1265850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM451349-2
Description
LM451349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 11/2" BORE 2-1/4" WD
Part # LM451349-2
BDI # 1364443
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
648104
Precision Class:
Standard
Basic Number:
LM451349
22317 EK
Description
22317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID
Part # 22317 EK
BDI # 1415778
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5313C
Description
5313C ANG CONTACT BALL BEARING ; 65MM BORE 140MM OD 58.7MM WD
Part # 5313C
BDI # 663048
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256452
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)