Page 1 of 46

Next

Compare
5016COV

COMPARE

5016COV

Description
5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID

MARTIN SPROCKET & GR

Part # 5016COV

BDI # 622184

Features

Component: Cover
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 5.125

Outside Diameter - Millimeter: 130.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.625

Price Inventory : In stock
$ 93.99 / each QTY
5314C

COMPARE

5314C

Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD

SKF

Part # 5314C

BDI # 663061

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256469
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 330.64 / each QTY
8020

COMPARE

8020

Description
8020H CHAIN CPLG HUB ; 5-3/8" HUB DIA HUB SHAFT MPB

MARTIN SPROCKET & GR

Part # 8020H

BDI # 625416

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 130.92 / each QTY
23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 764.79 / each QTY
533D-2

COMPARE

533D-2

Description
533D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-3/8" OD 2-1/2" WID

TIMKEN

Part # 533D-2

BDI # 1346280

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 111.125
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648900
Precision Class: Standard
Basic Number: 533

Price Inventory : In stock
$ 242.05 / each QTY