47420D-2
Description
47420D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 47420D-2
BDI # 1344547
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646961
Precision Class:
Standard
Basic Number:
47420
47420DC-2
Description
47420DC-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 4-8 OD
Part # 47420DC-2
BDI # 1344550
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
47420DC
3313 AJ/C3
Description
3313 AJ/C3 DR ANGULAR CONTACT BALL BRG ; DBL ROW ISO 65MM X 140MM X 58.7MM
Part # 3313 AJ/C3
BDI # 27482501
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5313WGBR
Description
5313WGBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD OPEN
Part # 5313WGBR
BDI # 1346174
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255370
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring | Conrad
Global Part Number GPN:
255368
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)