Page 1 of 5

Next

Compare
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,050.51 / each QTY
SIZE 50 CHAIN CPLG COVER ASSY

COMPARE

SIZE 50 CHAIN CPLG COVER ASSY

Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID

DODGE

Part # 099027

BDI # 251499

Features

Component: Cover
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.125

Outside Diameter - Millimeter: 130.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.375

Price Inventory : In stock
$ 69.77 / each QTY
22317 E/C3

COMPARE

22317 E/C3

Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 22317 E/C3

BDI # 1415218

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY
23220 CC/W33

COMPARE

23220 CC/W33

Description
23220 CC/W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM

SKF

Part # 23220 CC/W33

BDI # 1418958

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 730.12 / each QTY