5314C
Description
5314C ANG CONTACT BALL BEARING ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
93825-2
Description
93825-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 2-1/2" WD
Part # 93825-2
BDI # 1352666
Features
Component:
Cone
Width - Millimeter:
63.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649202
Precision Class:
Standard
Basic Number:
93825
Features
Component:
Horizontal Split Cover
Width - Millimeter:
62.941
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.43
Outside Diameter - Millimeter:
137.922
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.478
H238110-2
Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD
Part # H238110-2
BDI # 1356689
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Other Features:
Heavy Duty
Global Part Number GPN:
648719
Precision Class:
Standard
Basic Number:
H238110
22226 EK
Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK
BDI # 1416027
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing