8313
Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW
Part # 8313
BDI # 663245
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254745
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
H238110-2
Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD
Part # H238110-2
BDI # 1356689
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Other Features:
Heavy Duty
Global Part Number GPN:
648719
Precision Class:
Standard
Basic Number:
H238110
PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
Z-558830.03.ZL
Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE
Part # Z-558830.03.ZL
BDI # 1147075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
563D-2
Description
563D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5" OD 2-9/16" WID
Part # 563D-2
BDI # 1346773
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
127
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648204
Precision Class:
Standard
Basic Number:
563