Page 1 of 3

Next

Compare
8313

COMPARE

8313

Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW

SKF

Part # 8313

BDI # 663245

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254745
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 902.24 / each QTY
H238110-2

COMPARE

H238110-2

Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD

TIMKEN

Part # H238110-2

BDI # 1356689

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 311.15
Other Features: Heavy Duty
Global Part Number GPN: 648719
Precision Class: Standard
Basic Number: H238110

Price Inventory : In stock
$ 903.76 / each QTY
PX80 PARA-FLEX ELEMENT

COMPARE

PX80 PARA-FLEX ELEMENT

Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011108

BDI # 239574

Features

Component: Element
Width - Millimeter: 64.287
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 2.531

Price Inventory : In stock
$ 175.39 / each QTY
Z-558830.03.ZL

COMPARE

Z-558830.03.ZL

Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE

FAG

Part # Z-558830.03.ZL

BDI # 1147075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 2,573.45 / each QTY
7330 BCBM

COMPARE

7330 BCBM

Description
7330 BCBM ANG CONTACT BALL BRG

SKF

Part # 7330 BCBM

BDI # 1418866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257466
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,815.17 / each QTY