8313

COMPARE

8313

Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW

SKF

Part # 8313

BDI # 663245

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254745
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 902.24 / each QTY
97313U2-BRZ

COMPARE

97313U2-BRZ

Description
97313U2-BRZ ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD DR OPEN

SKF

Part # 97313U2-BRZ

BDI # 663559

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Other Features: One Piece Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,784.32 / each QTY
7026A5TRDULP4Y

COMPARE

7026A5TRDULP4Y

Description
7026A5TRDULP4Y PRECISION AC BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW

NSK

Part # 7026A5TRDULP4Y

BDI # 22997965

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
$ 4,923.56 / pair QTY