1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 0744993 8-3/8" OD GEAR COUPLING STEEL
Part # 10011263
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
48220D-2
Description
48220D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-3/16" OD 2-7/8" WID
Part # 48220D-2
BDI # 1344930
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
182.575
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647468
Precision Class:
Standard
Basic Number:
48220
22320 E
Description
22320 E SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT
Part # 22320 E
BDI # 1415197
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22320 EK/C3
Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID
Part # 22320 EK/C3
BDI # 1416132
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22320 E/C3
Description
22320 E/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT
Part # 22320 E/C3
BDI # 1416153
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing