HH249910-2

COMPARE

HH249910-2

Description
HH249910-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 16" OD 3-11/16" WD

TIMKEN

Part # HH249910-2

BDI # 1357661

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 406.4
Other Features: Heavy Duty
Global Part Number GPN: 645845
Precision Class: Standard
Basic Number: HH249910

Price Inventory : Available to order
$ 1,535.97 / each QTY
HH234048-2

COMPARE

HH234048-2

Description
HH234048-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 6" BORE 3-11/16" WD

TIMKEN

Part # HH234048-2

BDI # 1357644

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 649517
Precision Class: Standard
Basic Number: HH234048

Price Inventory : Available to order
$ 2,167.49 / each QTY
22326 EJW33

COMPARE

22326 EJW33

Description
22326 EJW33 SPHERICAL RLR BRG ; 130MM ID 280MM OD 93MM WD

TIMKEN

Part # 22326EJW33

BDI # 20051960

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,795.36 / each QTY
FXL 1E SLEEVE

COMPARE

FXL 1E SLEEVE

Description
FXL 1E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 69790429039

BDI # 23187436

Features

Component: Sleeve Assembly
Width - Millimeter: 92.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 8000In-Lbs
Width - Inch: 3.63

Price Inventory : Available to order
$ 315.96 / each QTY