C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # 68514440123
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
C226 COLLAR WITH HARDWARE
Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE
Part # 68514440122
BDI # 595135
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch:
0