Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591091
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592072
Self Aligning:
No
HK0810
Description
HK0810-A-UG DRAWN CUP NDL RLR BRG ; 8MM BORE 12MM OD 10MM WID
Part # HK0810-A-UG
BDI # 18312606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591633
Self Aligning:
No
7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM BORE 32MM OD 10MM WD
Part # 7201BBNLS
BDI # 665247
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7201-B-XL-2RS-TVP
Description
7201-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 12MM X 32MM X 10MM
Part # 7201-B-XL-2RS-TVP
BDI # 1151611
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)