NJ 202 ECP

COMPARE

NJ 202 ECP

Description
NJ 202 ECP CYLINDRICAL RLR BRG ; 15MM IDX35MM ODX11MM WID

SKF

Part # NJ 202 ECP

BDI # 1420591

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454939
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 44.77 / each QTY
NU 202 ECP

COMPARE

NU 202 ECP

Description
NU 202 ECP CYLINDRICAL RLR BRG ; 15MM BORE 35MM OD 11 WID RBEC 1

SKF

Part # NU 202 ECP

BDI # 1420590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455428
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 54.19 / each QTY
7202 BECBP

COMPARE

7202 BECBP

Description
7202 BECBP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202 BECBP

BDI # 1418847

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257773
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 45.47 / each QTY
7202DU

COMPARE

7202DU

Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202DU

BDI # 663091

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254519
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 22.12 / each QTY
M1C-12

COMPARE

M1C-12

Description
M1C-12 CLAMP COLLAR ; 12MM BORE BLK OXD STL

CLIMAX METAL

Part # M1C-12

BDI # 196586

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 11
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Bore - Millimeter: 12
Other Features: Black Oxide Coated

Price Inventory : Available to order
$ 5.09 / each QTY