05185-2
Description
05185-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.85" OD 7/16" WD
Part # 05185-2
BDI # 1309630
Features
Component:
Cup
Width - Millimeter:
11.125
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
46.99
Global Part Number GPN:
646203
Precision Class:
Standard
Basic Number:
5185
LC-062
Description
LC-062 SET SCREW COLLAR ; 5/8" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-062
BDI # 196556
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
15.875
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight
GSC-050-Z
Description
GSC-050-Z SET SCREW COLLAR ; 1/2" BORE ZNC PLTD STL
Part # GSC-050-Z
BDI # 195877
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
12.7
Other Features:
Corrosion Resistance
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
12.7
Other Features:
Corrosion Resistance
SCE47-PP-L271/STD
Description
SCE47-PP-L271/STD DRAWN CUP NDL RLR BRG ; 1/4" BORE 7/16" OD
Part # SCE47-PP-L271/STD
BDI # 1177514
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374431
Self Aligning:
No