Page 1 of 2

Next

Compare
95927CD-2

COMPARE

95927CD-2

Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD

TIMKEN

Part # 95927CD-2

BDI # 1352976

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 234.95
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 646159
Precision Class: Standard
Basic Number: 95927CD

Price Inventory : In stock
$ 2,185.23 / each QTY
9CH2264

COMPARE

9CH2264

Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2264

BDI # 625739

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 102.59 / each QTY
9CH2264-O

COMPARE

9CH2264-O

Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2264-O

BDI # 625740

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : In stock
$ 137.79 / each QTY
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : In stock
$ 101.23 / each QTY
10CH2264

COMPARE

10CH2264

Description
10CH2264 BEARING HANGER ; 2" SHAFT DIA 6-3/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 10CH2264

BDI # 613985

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 226
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 11

Price Inventory : Available to order
$ 130.99 / each QTY