Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 171.42 / each QTY
F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : In stock
$ 263.54 / each QTY
12CH2264

COMPARE

12CH2264

Description
12CH2264 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2264

BDI # 614927

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 148.90 / each QTY
16CH2266

COMPARE

16CH2266

Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2266

BDI # 615893

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : In stock
$ 225.70 / each QTY
12CH2265

COMPARE

12CH2265

Description
12CH2265 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2265

BDI # 614929

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 157.41 / each QTY