JL819310-2
Description
JL819310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JL819310-2
BDI # 1425281
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
135
Other Features:
Light Duty
Global Part Number GPN:
649907
Precision Class:
Standard
Basic Number:
JL819310
NA4902-2RSR-XL
Description
NA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 28MM OD
Part # NA4902-2RSR-XL
BDI # 18317049
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No
HK1014-2RS-FPM-B-L271
Description
HK1014-2RS-FPM-B-L271 NDL RLR BEARING ; DRAWN CUP
Part # HK1014-2RS-FPM-B-L271
BDI # 1180775
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373755
Self Aligning:
No
NA4903-2RSR-XL
Description
NA4903-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 17MM BORE 30MM OD
Part # NA4903-2RSR-XL
BDI # 18317051
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591467
Self Aligning:
No
HK1814RS
Description
HK1814RS NEEDLE ROLLER BEARING ; 18MM BORE 24MM OD 14MM WID
Part # HK1814RS
BDI # 1087029
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592089
Self Aligning:
No