7204 BECBP
Description
7204 BECBP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BECBP
BDI # 1418850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257766
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204 BEP
Description
7204 BEP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BEP
BDI # 1418849
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257763
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
JL819310-2
Description
JL819310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JL819310-2
BDI # 1425281
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
135
Other Features:
Light Duty
Global Part Number GPN:
649907
Precision Class:
Standard
Basic Number:
JL819310
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
14
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
18
Other Features:
Black Oxide Coated
NA4902-2RSR-XL
Description
NA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 28MM OD
Part # NA4902-2RSR-XL
BDI # 18317049
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No