5201KDD
Description
5201KDD ANGULAR CONTACT BALL BRG ; 12MM ID 32MM OD 15.9MM WD
Part # 5201KDD
BDI # 1345762
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255267
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2ZTN9/C3
Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 15MMX35MMX15.875MM DOUBLE ROW
Part # 3202 A-2ZTN9/C3
BDI # 1250239
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258124
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5201SBKZZ
Description
5201SBKZZ ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD
Part # 5201SBKZZ
BDI # 662769
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256077
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 ATN9
Description
3202 ATN9 ANG CONTACT BALL BEARING ; 15MMX35MMX15.9MM
Part # 3202 ATN9
BDI # 1420291
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258123
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5202SB
Description
5202SB ANG CONTACT BALL BEARING ; 15MM BORE 35MM OD 15.9MM WD DBL ROW
Part # 5202SB
BDI # 662770
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256078
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)