Page 1 of 14

Next

Compare
NP402533-2

COMPARE

NP402533-2

Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD

TIMKEN

Part # NP402533-2

BDI # 19287977

Features

Component: Cup
Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52

Precision Class: Class K
Width - Inch: 0.63
Basic Number: NP402533

Price Inventory : In stock
$ 17.75 / each QTY
HK 1616.2RS

COMPARE

HK 1616.2RS

Description
HK 1616.2RS NEEDLE ROLLER BEARING

SKF

Part # HK 1616.2RS

BDI # 1415439

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : In stock
$ 12.21 / each QTY
NU 206 ECP/C3

COMPARE

NU 206 ECP/C3

Description
NU 206 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1

SKF

Part # NU 206 ECP/C3

BDI # 1420587

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455440
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 63.35 / each QTY
109KR-BKE

COMPARE

109KR-BKE

Description
109KR-BKE ANG CONTACT BALL BRG ; 45MM BORE 75MM OD 16MM WD

SKF

Part # 109KR-BKE

BDI # 661892

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254412
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 166.88 / each QTY
110KRDU-BKE

COMPARE

110KRDU-BKE

Description
110KRDU-BKE ANG CONTACT BALL BRG

SKF

Part # 110KRDU-BKE

BDI # 661899

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Global Part Number GPN: 254415
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 213.95 / each QTY