Page 1 of 8

Next

Compare
SB 22204 C3 W33 SS

COMPARE

SB 22204 C3 W33 SS

Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM

MCGILL

Part # 0304066000

BDI # 344191

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 154.55 / each QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 87.31 / each QTY
22205EJW33C3

COMPARE

22205EJW33C3

Description
22205EJW33C3 SPHERICAL RLR BRG ; 25MM ID 52MM OD 18MM WD ST CAGE

TIMKEN

Part # 22205EJW33C3

BDI # 20054520

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 94.35 / each QTY
SB 22204 W33 SS

COMPARE

SB 22204 W33 SS

Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM

MCGILL

Part # 0304006000

BDI # 344195

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 162.28 / each QTY
SB 22205 C3 W33 SS

COMPARE

SB 22205 C3 W33 SS

Description
SB 22205 C3 W33 SS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM

MCGILL

Part # 0305066000

BDI # 344201

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 163.95 / each QTY