Page 1 of 14

Next

Compare
JL819349-2

COMPARE

JL819349-2

Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID

TIMKEN

Part # JL819349-2

BDI # 1425283

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 646291
Precision Class: Standard
Basic Number: JL819349

Price Inventory : In stock
$ 80.61 / each QTY
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 96.16 / each QTY
NK 40/20 TN

COMPARE

NK 40/20 TN

Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD

SKF

Part # NK 40/20 TN

BDI # 1417702

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.969
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
$ 43.63 / each QTY
22206 E/C3

COMPARE

22206 E/C3

Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E/C3

BDI # 1417668

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 104.81 / each QTY
SB 22206 C3 W33 SS

COMPARE

SB 22206 C3 W33 SS

Description
SB 22206 C3 W33 SS SPHERICAL ROLLER BRG ; 30MMX62MMX20MM

MCGILL

Part # 0306066000

BDI # 344218

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 172.12 / each QTY