5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2RS1/C3
Description
3205 A-2RS1/C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1/C3
BDI # 1250281
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CFF
Description
5205CFF ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205CFF
BDI # 1403160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256099
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205C
Description
5205C ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205C
BDI # 662786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256096
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)