3205 A/C3
Description
3205 A/C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM
Part # 3205 A/C3
BDI # 1416784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258100
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3204 A/C3
Description
3204 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3204 A/C3
BDI # 1417450
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5204CFF
Description
5204CFF ANG CONTACT BALL BEARING ; 20MM BORE 47MM OD 20.6MM WD DBL ROW
Part # 5204CFF
BDI # 662779
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256089
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5204CZZ
Description
5204CZZ ANG CONTACT BALL BEARING ; 20MM BORE 47MM OD 20.6MM WD DR
Part # 5204CZZ
BDI # 662784
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256094
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205C
Description
5205C ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205C
BDI # 662786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256096
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)