2MM9106WICRDUL
Description
2MM9106WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 55MM OD
Part # 2MM9106WI DUL
BDI # 1333971
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NU 1021 ML/C3
Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
NK95/26-XL
Description
NK95/26-XL X-LIFE NEEDLE ROLLER BRG ; 95MM BORE 115MM OD
Part # NK95/26-XL
BDI # 1175687
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591125
Self Aligning:
No
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
HFL1626-L564
Description
HFL1626-L564 DRAWN CUP ROLLER CLUTCH ; 16MM ID X 22MM OD
Part # HFL1626-L564
BDI # 1411599
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No