Page 1 of 9

Next

Compare
JM205149-2

COMPARE

JM205149-2

Description
JM205149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 28MM WD

TIMKEN

Part # JM205149-2

BDI # 1360674

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649851
Precision Class: Standard
Basic Number: JM205149

Price Inventory : In stock
$ 49.83 / each QTY
NU 217 ECP

COMPARE

NU 217 ECP

Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1

SKF

Part # NU 217 ECP

BDI # 1420040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 234.64 / each QTY
JM720210-2

COMPARE

JM720210-2

Description
JM720210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JM720210-2

BDI # 1360896

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 6.102
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 155
Other Features: Medium Duty
Global Part Number GPN: 648496
Precision Class: Standard
Basic Number: JM720210

Price Inventory : In stock
$ 62.24 / each QTY
22212 EK/C3

COMPARE

22212 EK/C3

Description
22212 EK/C3 SPHR ROLLER BRG ; 60MM BORE 110MM OD 28MM WID

SKF

Part # 22212 EK/C3

BDI # 1418885

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 191.41 / each QTY
2MM9107WICRDUL

COMPARE

2MM9107WICRDUL

Description
2MM9107WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 62MM OD

TIMKEN

Part # 2MM9107WI DUL

BDI # 1333988

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 635.61 / each QTY