NU 219 ECM/C3
Description
NU 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NU 219 ECM/C3
BDI # 1421445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455515
Number of Rows of Rollers:
Single Row
JH211710-2
Description
JH211710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH211710-2
BDI # 1360148
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120
Other Features:
Heavy Duty
Global Part Number GPN:
649436
Precision Class:
Standard
Basic Number:
JH211710
2MM206WICRDUL
Description
2MM206WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 62MM OD
Part # 2MM206WI DUL
BDI # 1333639
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
JH307710-2
Description
JH307710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH307710-2
BDI # 1360173
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
110
Other Features:
Heavy Duty
Global Part Number GPN:
645627
Precision Class:
Standard
Basic Number:
JH307710
NU219EMC3
Description
NU219EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # NU219EMC3
BDI # 17760952
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No