5212CG
Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CG
BDI # 662854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256219
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308MFF
Description
5308MFF ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD
Part # 5308MFF
BDI # 662987
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256377
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3308 A-2RS1
Description
3308 A-2RS1 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 A-2RS1
BDI # 1250845
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3308 ANR/C3
Description
3308 ANR/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM DOUBLE ROW
Part # 3308 ANR/C3
BDI # 1250850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257905
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 E-2RS1/C3
Description
3308 E-2RS1/C3 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 E-2RS1/C3
BDI # 1250857
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)