22219 E
Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT
Part # 22219 E
BDI # 1415984
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22311 EK/C3
Description
22311 EK/C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID
Part # 22311 EK/C3
BDI # 1418907
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22311 E
Description
22311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID SHAFT MOUNT
Part # 22311 E
BDI # 1418906
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22311 E/C3
Description
22311 E/C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID SHAFT MOUNT
Part # 22311 E/C3
BDI # 1418905
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7318 BECBM
Description
7318 BECBM ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # 7318 BECBM
BDI # 1420874
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257501
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)