BS2-2217-2RS/VT143
Description
BS2-2217-2RS/VT143 SPHR ROLLER BRG ; 85MM IDX150MM ODX44MM W DBL RW
Part # BS2-2217-2RS/VT143
BDI # 21522196
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JHM318448-2
Description
JHM318448-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 90MM BORE 44MM WID
Part # JHM318448-2
BDI # 1360235
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645526
Precision Class:
Standard
Basic Number:
JHM318448
4T-JM738249
Description
4T-JM738249 TAPERED RLR BRG CONE ; 190MMX44MM
Part # JM738249
BDI # 17143047
Features
Component:
Cone
Width - Millimeter:
44
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JM738249
3MMV212WIMBRDUL
Description
3MMV212WIMBRDUL PRECISION BALL BEARING ; DUPLEX MACHINED BRONZE AC
Part # 3MMV212WIMBRDUL
BDI # 21460130
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Bronze
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9116WICRDUL
Description
3MM9116WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 80MM BORE 125MM OD
Part # 3MM9116WI DUL
BDI # 1339949
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring