NU 320 ECM/C3

COMPARE

NU 320 ECM/C3

Description
NU 320 ECM/C3 CYLINDRICAL RLR BRG ; 100MM BORE 215MM OD 47 WID RBEC 1

SKF

Part # NU 320 ECM/C3

BDI # 1418622

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455836
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,029.07 / each QTY
NU320-E-XL-M1-C3

COMPARE

NU320-E-XL-M1-C3

Description
NU320-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 100MM X 215MM BRASS CAGE

FAG

Part # NU320-E-XL-M1-C3

BDI # 1164723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449142
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 969.63 / each QTY
7320 BECBY

COMPARE

7320 BECBY

Description
7320 BECBY ANG CONTACT BALL BRG ; 100MM BORE 215MM OD 47MM WID

SKF

Part # 7320 BECBY

BDI # 1265770

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257486
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 854.49 / each QTY
21320 E

COMPARE

21320 E

Description
21320 E SPHR ROLLER BRG

SKF

Part # 21320 E

BDI # 1421583

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 615.89 / each QTY