NF322W

COMPARE

NF322W

Description
NF322W CYLINDRICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW

NSK

Part # NF322W

BDI # 24665657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,408.41 / each QTY
NU322-E-XL-M1-C3

COMPARE

NU322-E-XL-M1-C3

Description
NU322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 240MM BRASS CAGE

FAG

Part # NU322-E-XL-M1-C3

BDI # 1411383

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449151
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,266.11 / each QTY
RNA4926-XL

COMPARE

RNA4926-XL

Description
RNA4926-XL X-LIFE NEEDLE ROLLER BRG ; 150MM BORE 180MM OD

INA

Part # RNA4926-XL

BDI # 1177129

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591069
Self Aligning: No

Price Inventory : Available to order
$ 429.56 / each QTY
RNA4838-XL

COMPARE

RNA4838-XL

Description
RNA4838-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # RNA4838-XL

BDI # 1177083

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591216
Self Aligning: No

Price Inventory : Available to order
$ 1,003.25 / each QTY
RNA4928-XL

COMPARE

RNA4928-XL

Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; 160MM BORE 190MM OD

INA

Part # RNA4928-XL

BDI # 1177130

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591076
Self Aligning: No

Price Inventory : Available to order
$ 488.07 / each QTY